1075-4GPH-P 112 mm Bravo Pull - Graphite
- Mfr # 1075-4GPH-P
- Zoro # G203687258
product price:Â
$
33.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1075-4GPH-P
- Zoro #
- G203687258
- UPC #
- 655701058630
- Country of Origin
- China
Description
The Bravo Collection has rectangular finger pulls for contemporary homes. Add this Graphite pull to your kitchen or bath for a clean look. The Bravo Collection has sleek cabinet hardware for a streamlined look.
Specifications- Collection: Bravo
- Finish: Graphite
- Material: Aluminum
- Base Size: 11/16 in.
- Height/Projection: 1 3/4 in.
- Center to Center: 112 mm
- Style: Contemporary
- Length: 6 in.
- Width: 3/4 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.