1114-1MDB-P 18 in. Subtle Surge Appliance Pull - Modern Brushed Gold
- Mfr # 1114-1MDB-P
- Zoro # G303679726
product price:Â
$
234.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1114-1MDB-P
- Zoro #
- G303679726
- UPC #
- 655701058654
- Country of Origin
- China
Description
The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space. This 18 inch Modern Brushed Gold appliance pull features a handle with gentle contours and squared posts. The Subtle Surge Collection offers transitional designs for your decorative hardware needs.
Specifications- Collection: Subtle Surge
- Finish: Modern Brushed Gold
- Material: Zinc
- Tap: 10-24
- Base Size: 1 1/32 in.
- Height/Projection: 2 3/32 in.
- Center to Center: 18 in.
- Style: Transitional
- Length: 18 7/16 in.
- Width: 25/32 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.