1122-1SLT-P 160 mm CC Skyline Pull with Slate
- Mfr # 1122-1SLT-P
- Zoro # G103687280
product price:Â
$
34.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1122-1SLT-P
- Zoro #
- G103687280
- UPC #
- 655701091491
- Country of Origin
- China
Description
Skyline Pull with Slate
The Skyline Collection offers structured cabinet knobs and pulls in multiple finishes that give you a wide range of options for your design space.
Specifications- Finish: Slate
- Base Material: Zinc
- Collection: Skyline
- Length: 6-11/16 in. (170 mm)
- Width: 5/8 in. (16 mm)
- Weight: 0.33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.