This item is Discontinued.

This item is Discontinued.
1250-1014-P 128 mm CC Subtle Surge Pull with Polished Nickel (Discontinued)
Mfr #
1250-1014-P
Zoro #
G403687188
UPC # 655701093075
Country of Origin China
Category Cabinet Handles & Pulls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1250-1014-P
- Zoro #
- G403687188
- UPC #
- 655701093075
- Country of Origin
- China
Description
Subtle Surge Pull with Polished Nickel
The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space.
Specifications- Finish: Polished Nickel
- Screw: Included
- Collection: Subtle Surge
- Width: 7/16 in. (11 mm)
- Center to Center: 5-1/16 in. (128 mm)
- Weight: 0.23 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.