Shop BERENSON
Create Account
1259-1VTN-P 160 mm CC Subtle Surge Pull with Vintage Nickel
- Mfr # 1259-1VTN-P
- Zoro # G303687356
product price:Â
$
22.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1259-1VTN-P
- Zoro #
- G303687356
- UPC #
- 655701093167
- Country of Origin
- China
Description
Subtle Surge Pull with Vintage Nickel
The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space.
Specifications- Finish: Vintage Nickel
- Screw: Included
- Collection: Subtle Surge
- Length: 6-15/16 in. (176 mm)
- Width: 7/16 in. (11 mm)
- Weight: 0.28 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.