1284-1BPN-P 128 mm CC Tailored Traditional Pull with Brushed Nickel
- Mfr # 1284-1BPN-P
- Zoro # G603687537
product price:Â
$
31.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1284-1BPN-P
- Zoro #
- G603687537
- UPC #
- 655701093419
- Country of Origin
- China
Description
Tailored Traditional Pull with Brushed Nickel
The Tailored Traditional Collection offers classic cabinet hardware in a variety of finishes.
Specifications- Finish: Brushed Nickel
- Screw: Included
- Collection: Tailored Traditional
- Length: 5-3/4 in. (146 mm)
- Center to Center: 5-1/16 in. (128 mm)
- Weight: 0.24 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.