2142-10BC-P 96 mm Aspire Pull - Brushed Copper
- Mfr # 2142-10BC-P
- Zoro # G503687514
product price:Â
$
30.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2142-10BC-P
- Zoro #
- G503687514
- UPC #
- 655701059132
- Country of Origin
- China
Description
The Aspire Collection focuses on curves and straight lines to give a sleek and sophisticated design. This Brushed Copper pull has a lustrous finish and graceful design. The Aspire Collection gives you sleek cabinet hardware for your transitional kitchen or bath.
Specifications- Collection: Aspire
- Finish: Brushed Copper
- Material: Zinc
- Tap: 8-32
- Base Size: 5/16 in.
- Height/Projection: 1 1/4 in.
- Center to Center: 96 mm
- Style: Transitional
- Length: 4 1/8 in.
- Width: 11/16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.