2144-10BC-P 160 mm Aspire Pull - Brushed Copper
- Mfr # 2144-10BC-P
- Zoro # G903687466
product price:Â
$
28.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2144-10BC-P
- Zoro #
- G903687466
- UPC #
- 655701059156
- Country of Origin
- China
Description
The Aspire Collection focuses on curves and straight lines to give a sleek and sophisticated design. This Brushed Copper pull has an elegant design and a glossy finish. The Aspire Collection has sleek transitional cabinet hardware to reinvent your home.
Specifications- Collection: Aspire
- Finish: Brushed Copper
- Material: Zinc
- Tap: 8-32
- Base Size: 5/16 in.
- Height/Projection: 1 1/4 in.
- Center to Center: 160 mm
- Style: Transitional
- Length: 6 1/2 in.
- Width: 11/16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.