Shop BERENSON
Create Account
2153-1MDB-P 128 mm Hearthstone Pull - Modern Brushed Gold
- Mfr # 2153-1MDB-P
- Zoro # G803687726
product price:Â
$
28.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2153-1MDB-P
- Zoro #
- G803687726
- UPC #
- 655701059248
- Country of Origin
- China
Description
The Hearthstone Collection will add warmth to any space in your home with its geometric shapes and thick design elements. This Modern Brushed Gold pull has a smooth surface and rounded ends. The Hearthstone Collection offers cabinet pulls in a variety of sizes to enhance your traditional home.
Specifications- Collection: Hearthstone
- Finish: Modern Brushed Gold
- Material: Zinc
- Tap: 8-32
- Base Size: 7/8 in.
- Height/Projection: 1 7/16 in.
- Center to Center: 128 mm
- Style: Traditional
- Length: 6 1/16 in.
- Width: 1/2 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.