2291-4055-P 320 mm Meadow Pull - Matte Black
- Mfr # 2291-4055-P
- Zoro # G903687602
product price:Â
$
34.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2291-4055-P
- Zoro #
- G903687602
- UPC #
- 655701059590
- Country of Origin
- China
Description
The Meadow Collection offers an organic look in a soft and classic design. This Matte Black pull features a rounded edges and a smooth surface. The decorative hardware of the Meadow Collection make for a great upgrade to your transitional home.
Specifications- Collection: Meadow
- Finish: Matte Black
- Material: Aluminum
- Tap: 8-32
- Base Size: 1/2 in.
- Height/Projection: 1 3/8 in.
- Center to Center: 320 mm
- Style: Transitional
- Length: 14 3/16 in.
- Width: 11/16 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.