Shop BERENSON
Create Account
4108-1BPN-P 96 mm CC Metro Pull with Brushed Nickel
- Mfr # 4108-1BPN-P
- Zoro # G503687347
product price:Â
$
21.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4108-1BPN-P
- Zoro #
- G503687347
- UPC #
- 655701076740
- Country of Origin
- China
Description
Metro Pull with Brushed Nickel
The sleek, streamlined design of the Metro Collection allows for your space to shine around it.
Specifications- Finish: Brushed Nickel
- Base Material: Zinc
- Collection: Metro
- Length: 4-3/16 in. (106.5 mm)
- Width: 7/16 in. (11 mm)
- Projection: 1-5/16 in.
- Weight: 0.21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.