Shop BERENSON
Create Account
8999-40CZ-P 112 mm Contemporary Advantage Two CC Champagne Edge Pull
- Mfr # 8999-40CZ-P
- Zoro # G503687644
product price:Â
$
19.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8999-40CZ-P
- Zoro #
- G503687644
- UPC #
- 655701095505
- Country of Origin
- China
Description
The Contemporary Advantage Two Collection has effortless decorative hardware designs for your contemporary home. This Champagne edge pull has an elegant finish and minimal style. The Contemporary Advantage Two Collection has slim edge pull designs for a streamlined appearance.
Specifications- Finish: Champagne
- Material: Aluminum
- Pull Shape: Edge
- Size: 112 mm
- Dimension: 4-7/16" x 6" x 3/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.