Shop BERENSON
Create Account
BE1257 1055 160 mm Subtle Surge Pull; Matte Black
- Mfr # BE1257 1055
- Zoro # G703691977
product price:Â
$
19.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BE1257 1055
- Zoro #
- G703691977
- UPC #
- -
- Country of Origin
- China
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- Subtle Surge Pull
- Color: Matte Black
- Size: 160 mm
- Center-to-Center: 6.31"
- Length: 6.93"
- Width: 0.437"
- Projection: 1.37"
- Material: Zinc
- Style: Comtemporary
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.