Shop BERGEN INDUSTRIES
See all product information
Create Account
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 3 Outlets, Orange, Vinyl, 25 ft
- Mfr # OC251433T
- Zoro # G6929443
product price:Â
$
25.19
/ea
Key Features
Trade Designation
SJTW
Location
Outdoor
Jacket Material
Vinyl
Jacket Color
Orange
Power Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OC251433T
- Zoro #
- G6929443
- UPC #
- 752560660148
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Outdoor
- Number of Outlets
- 3
- Jacket Material
- Vinyl
- Jacket Color
- Orange
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Product Type
- Extension Cord,Triple Tap,15A,25 ft,14/3
Description
Extension Cord,Triple Tap,15A,25 ft,14/3