Shop BERNARD
Create Account
360-T-047AL Contact Tip 10-Min
- Mfr # 360-T-047AL
- Zoro # G104022004
product price:Â
$
26.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 360-T-047AL
- Zoro #
- G104022004
- UPC #
- 662991314896
- Country of Origin
- China
Description
Features
- Contact tips are non-threaded and are held in place by hand-tightening the nozzle
- Contact tips remain centered even after hard use to ensure consistent weld quality
- Contact tips have a tapered base to improve conductivity and reduce heat for better weld quality
- Contact tips can be rotated 360 degrees to create new wear surfaces for extended tip life
- Length: 1.5 in.
- MIG Wire Size: 0.047 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.