Shop BERNE
See all product information
Create Account
Coverall, Deluxe, Insulated, 5XL, Regular, Black, Size 5XL
- Mfr # I417
- Zoro # G7123643
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Size
5XL
Size-Body Type
Coveralls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I417
- Zoro #
- G7123643
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- 5XL
- Size-Body Type
- Coveralls
Details
- Item
- Coverall,Deluxe,Insulated,5XL,Regular
- Color
- Black
Description
Coverall,Deluxe,Insulated,5XL,Regular