Shop BERNE
See all product information
Create Account
Coverall, Insulated, Twill, 5XL Short, Navy, Size 5XLS
- Mfr # I414
- Zoro # G7117483
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Size
5XLS
Color
Navy
Size-Body Type
Coveralls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I414
- Zoro #
- G7117483
- UPC #
- -
- Country of Origin
- Bangladesh
Dimensions
- Size
- 5XLS
- Size-Body Type
- Coveralls
Details
- Item
- Coverall,Insulated,Twill,5XL Short
- Color
- Navy
Description
Coverall,Insulated,Twill,5XL Short