Shop BERRY PLASTICS
Create Account
1124915 Recycling Bags; 120 Count 13 Gallon
- Mfr # 329763
- Zoro # G404040166
product price:Â
$
63.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329763
- Zoro #
- G404040166
- UPC #
- -
- Country of Origin
- United States
Description
Features
- 50 Count
- 13 Gallon
- 0.8 Mil
- Color - Black
- Small Kitchen Trash Bag
- Twist Tie
- 11 ft.11.75 in. x 2 ft. 5.37 in.
- Sleeve Packed With Easy Side Dispensing
- Manufactured With 60% Recycled Material
- 50% Pre-Consumer & 10% Post-Consumer.
- Item Dimension - 3.6 x 3.6 x 6.6 in.
- Item Weight - 1.93 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.