Shop BERRY PLASTICS
Create Account
53489 6 mil x 6 x 100 ft. Plastic Sheeting - Black
- Mfr # 53489
- Zoro # G703979471
product price:Â
$
61.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53489
- Zoro #
- G703979471
- UPC #
- 70052002130
- Country of Origin
- United States
Description
6 mil x 6 x 100 ft. Plastic Sheeting
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Thickness: 6 mil
- Width: 6 ft.
- Length: 100 ft.
- Material: Polyethylene
- Color: Black
- Country of Origin: United States of America
- Weight: 17.39 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.