618632 Large Institutional Trash Bag; 120 Count 33 Gallon

  • Mfr # 430405
  • Zoro # G804045402
product price: 
$
52.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
430405
Zoro #
G804045402
UPC #
-
Country of Origin
United States

Description

Features
  • Size - 15 x 25 ft.
  • 4 Mil
  • Color - Black
  • Plastic Sheeting.
  • Item Dimension - 27 x 4 x 4 in.
  • Item Weight - 7.17 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews