Shop BERRY PLASTICS
Create Account
620527 250 Count; 40 To 45 Gallon; Natural HDPE Can Liner
- Mfr # 266463
- Zoro # G503890501
product price:Â
$
66.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266463
- Zoro #
- G503890501
- UPC #
- -
- Country of Origin
- United States
- Item
- Trash Bags
Description
Features
- 250 count
- 40 to 45 gallon
- Size - 40 x 48 in.
- Natural, 12 micron
- Premium grade high density hdpe can liner, coreless roll
- For heavy refuse, large trash cans, barrels & carts.
- Dimension - 20.37 x 13.5 x 15.81 in.
- Item weight - 14.98 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.