625360 Handy Band Stretch Wrap; 5 in. x 1000 ft

  • Mfr # 299993
  • Zoro # G804087181
product price: 
$
39.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
299993
Zoro #
G804087181
UPC #
-
Country of Origin
United States

Description

Features
  • Size - 4 x 50 ft.
  • 4 Mil
  • Color - Black
  • Polyethylene Sheeting
  • Consumer Roll.
  • Item Dimension - 4 x 4 x 12.7 in.
  • Item Weight - 3.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews