Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFT-75mm
- Zoro #
- G109844045
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 108 ft.
- Width
- 2.95 in.
- Tape Thickness
- 2.6 mil (1.4 mil material + 1.2 mil adhesive)
Details
- Tape Color
- Copper
- Maximum Tape Performance Temperature
- 130°C (266°F)
- Tape Backing Material
- Copper Film
- Weight
- 3 lb.
Description
Copper Conductive Foil Tapes are UL Recognized and are made from thin copper foil with an acrylic conductive adhesive. They are also known as EMI or RFI Shielding Tapes. These conductive tapes are packaged on a paper liner on a 3" core for easy handling and cutting. The Copper Conductive foil tapes provide a very low rate of electrical resistance. They are used for building ground systems, EMI-RFI Shielding, static charge draining, cable wrapping and surface contact to non-solderable material and point to point electrical contact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
