Shop BERTECH
See all product information
Create Account
Low Static ESD High-Temperature Kapton Tape 1 Mil Thick, 75MM x 36Yds - UL Recognized
Mfr # KPTLS-75mm
Zoro # G009845982
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyimide
Net Weight
0.6 lb.
Width
2.95 in.
Operating Temperature Range
-73°C (-99°F) - 260°C (500°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KPTLS-75mm
- Zoro #
- G009845982
- UPC #
- -
- Country of Origin
- China
- Item
- ESD Anti-Static High-Temperature Kapton Tape
- Material
- Polyimide
- Net Weight
- 0.6 lb.
- Operating Temperature Range
- -73°C (-99°F) - 260°C (500°F)
- Adhesion to Steel
- 25 oz./in.
Description
ESD Anti-Static Kapton Tapes are UL Recognized and are made of 1 mil thick Polyimide film backed by 1 mil silicone adhesive. They are designed to eliminate static charge during unwinding and removal of the tape. The silicone adhesive leaves no residue. Total thickness of this product is 2 mil.They can withstand temperatures of up to 260 degrees C (500 degrees F). Color is amber and available in 36 yard rolls. Custom sizes are available upon request. Kapton is a registered trademarks of E.I. du Pont de Nemours and Company.