Shop BERTECH
See all product information
Create Account
Glass Cloth Masking Tape, 2.95 in. W x 108 ft. L, 5 mil Thick, White
Mfr # GCTP-75mm
Zoro # G409844318
product price:Â
$
98.95
/ea
Key Features
Tape Color
White
Tape Length
108 ft.
Material
Glass Cloth
Tape Thickness
5 mil
Performance Temperature
-73°C (-99°F) - 200°C (392°F)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCTP-75mm
- Zoro #
- G409844318
- UPC #
- -
- Country of Origin
- China
- Item
- Glass Cloth Masking Tape
- Tape Color
- White
- Material
- Glass Cloth
- Performance Temperature
- -73°C (-99°F) - 200°C (392°F)
- Tape Tensile Strength
- 180 lbs/in
- Max. Tape Performance Temp.
- 200°C (392°F)
Description
Bertech Glass Cloth Masking Tapes are used in powder coating, stenciling, and the blasting industry to mask areas that do not require coating or blasting. They can be used for insulating coil connections and cable harness wrapping. Glass Cloth Masking Tapes can also be used as a permanent sealant for high temperature ducts and chambers. They are known for their high temperature resistance. Glass Cloth Tapes are made of 5 mil thick glass cloth film and 2 mil thick high temperature thermo-setting silicone adhesive. These masking tapes can withstand temperatures of up to 390F and are packaged on a 3 in. core. RoHS Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.