Shop BERTECH
See all product information
Create Account
High-Temperature Kapton Tape, 5 Mil Thick, 75 mm Wide x 36 Yards Long, Amber - UL Recognized
- Mfr # KPT5-75mm
- Zoro # G209844792
product price:
$
581.99
/ea
Free Shipping & Returns
Key Features
Tape Length
108 ft.
Tape Thickness
6.5 mil
Min. Tape Performance Temp.
-73 Degrees C (-99 Degrees F)
Max. Tape Performance Temp.
260 Degrees C (500 Degrees F)
Tape Tensile Strength
95 lbs./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KPT5-75mm
- Zoro #
- G209844792
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Tape Width
- 2.95 in.
- Tape Length
- 108 ft.
- Tape Thickness
- 6.5 mil
Details
- Item
- High-Temperature Kapton Tape
- Min. Tape Performance Temp.
- -73 Degrees C (-99 Degrees F)
- Max. Tape Performance Temp.
- 260 Degrees C (500 Degrees F)
- Tape Tensile Strength
- 95 lbs./in.
- Tape Color
- Amber
- Material
- Polyimide
- Features
- Flame Retardant
- Standards
- UL Recognized: UL510A Standard, Category OANZ2, File No. E540428
- Duct Tape Primary Material
- Polyimide
Description
Bertech 5 Mil High Temperature Kapton® Tapes are UL Recognized and made from Kapton® 5 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 Degrees C -99 Degrees F and as high as 260 Degrees C 500 Degrees F. DuPont™ and Kapton® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company. Kapton® Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. Kapton® Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. Also available in 1 mil and 2 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.