Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 1 Mil Thick, 100 mm Wide x 36 Yards Long, Amber
Mfr # PPT-100mm
Zoro # G809844901
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3.94 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 3.94 in. |
Tape Length | 108 ft. |
Details
Description
Bertech 1 Mil High-Temperature Polyimide Tapes are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Electrical Tape, 7 mil Thick, 66 ft. L (EV 057)
- PERMATEX Automotive Medium Strength Threadlocker Blue 6ml Tube Carded (24200)
- HOMAX Self-Adhesive Wall Repair Patch, 4 in x 4 in, Silver (5504)
- SHURTAPE Masking Tape, 48mm x 55m, Natural, PK24 (CP 101)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- 3M Film Tape, Polyethylene, White, 2In x 36 Yd (483)
- Bertech Film Tape