High-Temperature Polyimide Tape, 1 Mil Thick, 75 mm Wide x 36 Yards Long, Amber - UL Recognized
- Mfr # PPT-75mm
- Zoro # G509844829
product price:Â
$
53.35
/ea
Key Features
Tape Length
108 ft.
Tape Thickness
2.5 mil
Min. Tape Performance Temp.
-73 Degrees C (-99 Degrees F)
Max. Tape Performance Temp.
260 Degrees C (500 Degrees F)
Tape Tensile Strength
30 lbs./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPT-75mm
- Zoro #
- G509844829
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tape Width
- 2.95 in.
- Tape Length
- 108 ft.
- Tape Thickness
- 2.5 mil
Details
- Item
- High-Temperature Polyimide Tape
- Min. Tape Performance Temp.
- -73 Degrees C (-99 Degrees F)
- Max. Tape Performance Temp.
- 260 Degrees C (500 Degrees F)
- Tape Tensile Strength
- 30 lbs./in.
- Tape Color
- Amber
- Material
- Polyimide
- Duct Tape Primary Material
- Polyimide
- Standards
- UL Recognized: UL510A Standard, Category OANZ2, File No. E540428
- Features
- Flame Retardant
Description
Bertech 1 Mil High-Temperature Polyimide Tapes are UL Recognized and made from 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.