Shop BERTECH
See all product information
Create Account
High-Temperature Polyimide Tape, 2 Mil Thick, 75 mm Wide x 36 Yards Long, Amber - UL Recognized
Mfr # PPT2-75mm
Zoro # G009844640
product price:Â
$
82.25
/ea
Key Features
Tape Length
108 ft.
Tape Thickness
3.5 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
50 lbs./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPT2-75mm
- Zoro #
- G009844640
- UPC #
- -
- Country of Origin
- China
- Item
- High-Temperature Polyimide Tape
- Min. Tape Performance Temp.
- -73°C (-99°F)
- Max. Tape Performance Temp.
- 260°C (500°F)
- Tape Tensile Strength
- 50 lbs./in.
- Tape Color
- Amber
- Material
- Polyimide
- Standards
- UL Recognized: UL510A Standard, Category OANZ2, File No. E540428
- Duct Tape Primary Material
- Polyimide
- Features
- Flame Retardant
Description
Bertech 2 Mil High-Temperature Polyimide Tapes are UL Recognized and made from 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.