
Bana Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent
Mfr # 1TT-BANACL-SN
Zoro # G506137757
product price:Â $886.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Height
5.25 in
Length
10.5 in
Width
10.5 in
Lamp Type
T10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1TT-BANACL-SN
Zoro #
G506137757
UPC #
767893077532
Country of Origin
China
Dimensions
Height
5.25 in
Length
10.5 in
Width
10.5 in
Details
Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T10
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Material
Brass/Steel
Fixture Wattage
60W
Lamp Quantity
1
Bulb Technology
Standard
Fixture Type
Stem
Lamp Base
Medium base
Series
Bana
Dimmable
Yes
Lamp Included
No
Damp/Wet Rating
Damp
Description
Our Bana is a modern and unique compact torus shape, with an interesting inverted open bottom, its retro styling will gracefully blend into today's environments. The clear blown glass is contemporary yet timeless, and will suit any classic or modern decor. When lit, the clear glass shimmers and sparkles with the accents from the light source. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.