Besa Eve Pendant, Stone Gold Foil, Black Finish, 1x 5W LED

  • Mfr # 1XT-EVEGS-LED-BK

  • Zoro # G115615141


product price:  $445.50
/ea
Free Shipping & Returns

Key Features

Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1XT-EVEGS-LED-BK
Zoro #
G115615141
UPC #
768586304645
Country of Origin
China

Dimensions

Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Stone Gold Foil
Glass Color
Gold
Lumens
550
Fixture Wattage
5W
Damp/Wet Rating
Dry
Dimmable
Yes
Rated Life
25000
CRI
90+
Material
Brass/Aluminum
Lighting Technology
LED
Lamp Included
Yes
Color Temperature
3000K
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Fixture Finish
Black
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in

Description

Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Gold Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.