
Besa Mia Pendant, Red Cloud, Satin Nickel Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-1779RC-SN
Zoro # G115615080
product price:Â $389.99
/ea
Free Shipping & Returns
Key Features
Height
4.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1XT-1779RC-SN
Zoro #
G115615080
UPC #
768429303071
Country of Origin
China
Dimensions
Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Red Cloud
Glass Color
Red
Dimmable
Yes
Material
Brass/Aluminum
Lamp Included
Yes
Fixture Wattage
50W
Damp/Wet Rating
Dry
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Socket Type
GY6.35 Bi-pin
Eco-Friendly (Y/N)
Yes
Bulb Shape
T4
Description
Mia has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.