Besa Newton 8 Pendant, Milky White/Clear, Black Finish, 1x 3W LED

  • Mfr # 1XT-NEWTON8WC-LED-BK

  • Zoro # G615614293


product price:  $513.00
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Finish
Milky White/Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1XT-NEWTON8WC-LED-BK
Zoro #
G615614293
UPC #
767893286095
Country of Origin
Türkiye

Dimensions

Height
9.5 in
Shade Diameter
7.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Milky White/Clear
Glass Color
White
CRI
85+
Fixture Wattage
3W
Damp/Wet Rating
Dry
Rated Life
30000
Material
Brass/Aluminum
Lamp Included
Yes
Lumens
300
Color Temperature
3000K
Dimmable
Yes
Lighting Technology
LED
Fixture Finish
Black
cUL or cETL Listing
cETL
Bulb Shape
MR11
UL or ETL Listing
ETL
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
GU4 Bi-pin

Description

Newton's design is based on a globe-shaped blown glass complemented by a milky-white decor, casting a semi-translucent glow that's reminiscent of a morning fog. Available in full and partial milky white and in two sizes, the Newton allowing for interesting design applications, particularly when employed in multilight configurations. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.