Besa, Sultana Flare Wall Sconce, White Finish, 1x4W LED

  • Mfr # SULTANA-F-WALL-LED-WH

  • Zoro # G415563067


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
17.8 in
Lumens
240
Finish
White
Glass Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SULTANA-F-WALL-LED-WH
Zoro #
G415563067
UPC #
769035304865
Country of Origin
China

Dimensions

Height
17.8 in
Diameter/Width (in Inches)
10.8 in
Extension/Depth (in Inches)
11.8 in

Details

Item
Outdoor
Voltage
120V
Lumens
240
Finish
White
Glass Color
White
Mounting
Horizontal
Damp/Wet Rating
Damp
Number of LEDs
1
Fixture Wattage
4W
Lamp Included
Yes
Dimmable
Yes
Lighting Technology
LED
Color Temperature
3000K
CRI
82+
Rated Life
25000
Fixture Socket Type
GU10
cUL or cETL Listing
cUL
Material
Aluminum
UL or ETL Listing
UL
Bulb Shape
MR11
Eco-Friendly (Y/N)
Yes
Fixture Finish
White
Style
Rustic
Shade Material
Metal

Description

Our industrial styled Sultana Flare composed of a black aluminum bracket and artistic display of radiused woven metal rods, offers a look that will easily merge into the recent urban decorating trend. The exposed hardware is designed to be celebrated, and creates a light sculpture as it gracefully plays with the focused downlight. These stylish and functional luminaries are offered in a beautiful White finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.