
Besa Tamburo 8 Pendant, Stone Gold Foil, Satin Nickel Finish, 1x 100W MAX E26 Base
Mfr # 1JT-4006SS-SN
Zoro # G815613492
product price: $535.50
/ea
Free Shipping & Returns
Key Features
Height
7.875 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1JT-4006SS-SN
Zoro #
G815613492
UPC #
767893290214
Country of Origin
Türkiye
Dimensions
Height
7.875 in
Shade Diameter
9.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Stone Gold Foil
Glass Color
Silver
Material
Brass/Steel
Dimmable
Yes
Fixture Wattage
100W
Damp/Wet Rating
Damp
Fixture Socket Type
Medium base (E26)
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. This blown glass is handcrafted by a skilled artisan, utilizing century old techniques that have been passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.