Blink Cord Pendant, Clear, Satin Nickel Finish, 1x60W Incandescent

  • Mfr # 1JT-BLINKCL-SN

  • Zoro # G306139586


product price:  $292.50
/ea
Free Shipping & Returns

Key Features

Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-BLINKCL-SN
Zoro #
G306139586
UPC #
767893239459
Country of Origin
Türkiye

Dimensions

Maximum Hanging Length
10 in
Shade Diameter
4.375 in
Canopy/Fitter Length/Depth (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Length/Depth
4.375 in
Shade Height
8 in

Details

Color
Clear
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Material
Brass/Steel
Fixture Type
Cord
Includes
No
Fixture Wattage
60W
Bulb Technology
Standard
Max. Fixture Wattage
60W
Housing Material
Brass/Steel
Standards
UL; cUL
Collection
Besa Blink Cord Pendant
Lamp Base
Medium base
Shade Color
Clear
Lamp Shape
T10
Shade Finish
Clear

Description

The Blink Clear Pendant is a transitional design composed of a Clear closed-bottom cylinder glass, with a clear bottom portion that is separated from the trans color top by an interesting cut ellipse through the center. The play of light through through the cut ellipse makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.