This item is Discontinued.

Besa Lighting Cirque 120V Suspension, Black Cord with Mesh Shades, 6x8W LED Filament CIRQUE-120V-EDIL-BK-MS

This item is Discontinued.

Besa Lighting

Cirque 120V Suspension, Black Cord with Mesh Shades, 6x8W LED Filament (Discontinued)

Mfr # CIRQUE-120V-EDIL-BK-MS
Zoro # G506141068
UPC # 767893279509
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CIRQUE-120V-EDIL-BK-MS
Zoro #
G506141068
UPC #
767893279509
Country of Origin
China
Item
Pendant
Fixture Type
120V Pendant
Lamp Quantity
6
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Fixture Wattage
8W
Material
Steel
Dimmable
Yes
Voltage
120V
Number of Lights
6
Style
Rustic
Max. Fixture Wattage
8W
Standards
UL; cUL
Housing Material
Steel
Fixture Voltage
120V
Light Type
LED Filament
Includes
Lamps
Color Temperature
3000K
Shade Material
Metal
Rated Life
15000
Lumens
800
CRI
80+
Shade Color
Black
Shade Finish
Black Mesh
Lamp Shape
A19
Fixture Socket Type
Medium base

Description

The Cirque 120V chandelier artfully merges modern stylings with old world woodworking, resulting in an ideal complement to any Rustic or Farmhouse Modern environment. Each of the six suspended lampholders offer a soft ambient presence, while the flexible cord drops playfully interact with the stained real wood ring. The optional black mesh shades soften the lighting effect by effectively diffusing the light source, while projecting an overall more industrial look. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.