This item is Discontinued.

This item is Discontinued.
Cirque 120V Suspension, Red Cord with Mesh Shades, 6x60W Incandescent (Discontinued)
Mfr #
CIRQUE-120V-RD-MS
Zoro #
G806141546
UPC # 767893279561
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIRQUE-120V-RD-MS
- Zoro #
- G806141546
- UPC #
- 767893279561
- Country of Origin
- China
- Item
- Pendant
- Fixture Type
- 120V Pendant
- Lamp Quantity
- 6
- Housing Finish
- Red
- Lamp Type
- A19
- Mounting
- Damp
- Fixture Wattage
- 60W
- Number of Lights
- 6
- Housing Material
- Steel
- Standards
- UL; cUL
- Light Type
- Incandescent
- Max. Fixture Wattage
- 60W
- Style
- Rustic
- Fixture Voltage
- 120V
- Material
- Steel
- Voltage
- 120V
- Shade Material
- Metal
- Shade Color
- Black
- Lamp Shape
- A19
- Fixture Socket Type
- Medium base
- Shade Finish
- Black Mesh
Description
The Cirque 120V chandelier artfully merges modern stylings with old world woodworking, resulting in an ideal complement to any Rustic or Farmhouse Modern environment. Each of the six suspended lampholders offer a soft ambient presence, while the flexible cord drops playfully interact with the stained real wood ring. The optional black mesh shades soften the lighting effect by effectively diffusing the light source, while projecting an overall more industrial look. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.