This item is Discontinued.

Besa Lighting Cirque 120V Suspension, Silver Cord with Mesh Shades, 6x8W LED Filament CIRQUE-120V-EDIL-SL-MS

This item is Discontinued.

Besa Lighting

Cirque 120V Suspension, Silver Cord with Mesh Shades, 6x8W LED Filament (Discontinued)

Mfr # CIRQUE-120V-EDIL-SL-MS
Zoro # G306141558
UPC # 767893279547
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CIRQUE-120V-EDIL-SL-MS
Zoro #
G306141558
UPC #
767893279547
Country of Origin
China

Dimensions

Shade Diameter
3.5 in
Maximum Hanging Length
10 Ft.
Shade Length
3.5 in
Shade Height
6.75 in

Details

Item
Pendant
Fixture Type
120V Pendant
Lamp Quantity
6
Housing Finish
Silver
Lamp Type
A19
Mounting
Damp
Fixture Wattage
8W
Fixture Voltage
120V
Voltage
120V
Standards
UL; cUL
Dimmable
Yes
Material
Steel
Light Type
LED Filament
Max. Fixture Wattage
8W
Style
Rustic
Number of Lights
6
Housing Material
Steel
Includes
Lamps
Color Temperature
3000K
CRI
80+
Shade Material
Metal
Rated Life
15000
Lumens
800
Shade Color
Black
Fixture Socket Type
Medium base
Lamp Shape
A19
Shade Finish
Black Mesh

Description

The Cirque 120V chandelier artfully merges modern stylings with old world woodworking, resulting in an ideal complement to any Rustic or Farmhouse Modern environment. Each of the six suspended lampholders offer a soft ambient presence, while the flexible cord drops playfully interact with the stained real wood ring. The optional black mesh shades soften the lighting effect by effectively diffusing the light source, while projecting an overall more industrial look. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews