This item is Discontinued.

This item is Discontinued.
Cirque 12V Suspension, Black Cord and Satin Nickel Shade, 6x9W MR16 LED (Discontinued)
Mfr #
CIRQUE-12V-LED-SN
Zoro #
G706141417
UPC # 767893279639
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CIRQUE-12V-LED-SN
- Zoro #
- G706141417
- UPC #
- 767893279639
- Country of Origin
- China
- Item
- Pendant
- Fixture Type
- 12V Pendant
- Lamp Quantity
- 6
- Housing Finish
- Satin Nickel
- Lamp Type
- MR16
- Mounting
- Dry
- Fixture Wattage
- 5W
- Max. Fixture Wattage
- 5W
- Style
- Rustic
- Material
- Steel
- Number of Lights
- 6
- Fixture Voltage
- 120V
- Housing Material
- Steel
- Voltage
- 120V
- Dimmable
- Yes
- Standards
- ETL; cETL
- Light Type
- LED
- Includes
- Lamps
- Color Temperature
- 3000K
- Rated Life
- 25000
- CRI
- 90+
- Lumens
- 670
- Fixture Socket Type
- GU5.3 Bi-pin
- Lamp Shape
- MR16
Description
The Cirque 12V chandelier artfully merges modern stylings with old world woodworking, resulting in an ideal complement to any Rustic or Farmhouse Modern environment. Each of the six diminutive suspended shades offer task-driven focused downlighting, while the flexible cord drops playfully interact with the stained real wood ring. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.