This item is Discontinued.

This item is Discontinued.
Expo 26 Outdoor, White Acrylic, Black Finish, 1x32W LED (Discontinued)
Mfr #
EXPO26-WA-LED-BK
Zoro #
G706137069
UPC # 767893279684
Country of Origin United States
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXPO26-WA-LED-BK
- Zoro #
- G706137069
- UPC #
- 767893279684
- Country of Origin
- United States
Dimensions
- Height
- 26
- Length
- 8.25
Details
- Voltage
- 120V
- Finish
- Black
- Lamp Type
- Board
- Lamp Quantity
- 1
- Fixture Wattage
- 32W
- Housing Material
- Aluminum
Description
The strikingly handsome Expo collection makes the most of it’s timeless softly arced face, combined with the linearity of it’s vertical form. Offered in various sizes to achieve the ideal scale for the space, the Expo is ideal for high-profile architectural spaces and elevations, not to mention for modern residences as well. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.