
Flux Cable Pendant, Silver/White, Satin Nickel Finish, 1x23W LED
Mfr # 1KX-FLUX-LED-SN
Zoro # G906139177
product price: $2,015.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Height
7 in
Length
20 in
Width
20 in
Housing Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1KX-FLUX-LED-SN
Zoro #
G906139177
UPC #
767893277925
Country of Origin
China
Dimensions
Height
7 in
Length
20 in
Width
20 in
Shade Diameter
20 in
Maximum Hanging Length
10 Ft.
Shade Height
7 in
Shade Length
20 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in
Description
The Flux is as unique as you are, including the ability to change it’s moods! The inner color of the dome shade is completely customizable through RGB technology and complemented by a focused white downlight, providing crisp general illumination for your architecture. The cable pendant fixture is equipped with a 10' silver aircraft cable and AWM cordset, and a flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.