
Milo 4 Cord Pendant, White Frost, Satin Nickel Finish, 1x40W Incandescent
Mfr # 1JT-MILO4WF-SN
Zoro # G506138075
product price:Â $234.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1JT-MILO4WF-SN
Zoro #
G506138075
UPC #
767893914806
Country of Origin
China
Details
Color
White
Housing Finish
Satin Nickel
Lamp Type
A15
Voltage
120V
Style
Rustic
Shade Material
Glass
Bulb Technology
Standard
Fixture Wattage
40W
Material
Brass/Steel
Fixture Type
Cord
Lamp Quantity
1
Description
The Milo is a fun pendant inspired by the traditional glass jars used for canning, only enhanced with various sprayed colors. Our White Frost glass is a frosted semi-transparent glass. The subtle glow has a low key harmonious display that exudes a warm mood. When lit the glass is vitalizing as well as stylish. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum The cord pendant fixture is equipped with a 10' SVT cord set and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.