Mitzi 10 Stem Pendant, Cyan, Satin Nickel Finish, 1x40W Incandescent

  • Mfr # 1TT-MITZI10CY-SN

  • Zoro # G506142812


product price:  $1,084.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
8.5 in
Length
9.875 in
Width
9.875 in
Lamp Type
T10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1TT-MITZI10CY-SN
Zoro #
G506142812
UPC #
767893264345
Country of Origin
Germany

Dimensions

Height
8.5 in
Length
9.875 in
Width
9.875 in
Shade Diameter
9.875 in
Maximum Hanging Length
10
Shade Length
9.875 in
Canopy/Fitter Diameter
5 in
Shade Height
8.5 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in

Details

Color
Blue
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Material
Brass/Steel
Fixture Wattage
40W
Max. Fixture Wattage
40W
Housing Material
Brass/Steel
Bulb Technology
Standard
Fixture Type
Stem
Standards
UL; cUL
Shade Color
Blue
Fixture Socket Type
E26 Medium base
Lamp Shape
T10
Shade Finish
Cyan
Lamp Base
E26 Medium base
Damp/Wet Rating
Damp
Dimmable
Yes
Lamp Included
No
Series
Mitzi

Description

The Mitzi collection combines a stylized multi-striped outer European glass with a matte opal inner diffuser, creating an interesting dimensional depth using layers. Contributing to the effect is the manner of applying the multi-stripes, where they alternate between inside and outside the glass and thus alternate between glossy and matte in finish. And our inner Opal glass is a soft white cased style, produced with a smooth satin finish, created as a result of an extensive etching process. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections (3", 6", 12", and 18") and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.