This item is Discontinued.

This item is Discontinued.
Napoli 11 Outdoor Sconce, White Acrylic, Silver Finish, 1x60W Incandescent (Discontinued)
Mfr #
NAPOLI11-WA-SL
Zoro #
G206136838
UPC # 767893208356
Country of Origin United States
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPOLI11-WA-SL
- Zoro #
- G206136838
- UPC #
- 767893208356
- Country of Origin
- United States
- Voltage
- 120V
- Glass Color
- White
- Lamp Type
- B10
- Lamp Quantity
- 1
- Fixture Wattage
- 60W
- Housing Material
- Aluminum
Dimensions
- Height
- 11.25
- Length
- 7.25
Description
Our Napoli collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our White Acrylic glass is a clean, glossy, semi-translucent white that suits well for any modern or contemporary decors. When lit it gives off a soft glow that exudes a warm mood. The acrylic offers greater resistance to the abuse of the elements perfect for outdoor applications. These stylish and functional luminaries are offered in a beautiful Silver finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.