This item is Discontinued.

This item is Discontinued.
Napoli 16 Outdoor Sconce, Satin White, Black Finish, 2x60W Incandescent (Discontinued)
Mfr #
NAPOLI16-SW-BK
Zoro #
G106136839
UPC # 767893208424
Country of Origin United States
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAPOLI16-SW-BK
- Zoro #
- G106136839
- UPC #
- 767893208424
- Country of Origin
- United States
- Voltage
- 120V
- Glass Color
- White
- Fixture Wattage
- 60W
- Lamp Type
- B10
- Lamp Quantity
- 2
- Housing Material
- Aluminum
Dimensions
- Height
- 16.25
- Length
- 7.25
Description
Our Napoli collection is built for outdoor use, but the handsome faceplate design allows it to be equally attractive indoors. ADA-Compliant. Our Satin White glass is clear pressed glass that has been etched to diffuse the light, resulting in a semi-translucent appearance. Unlit, it appears as simply an un-textured surface like satin, but when lit the glass has a calming glow. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. These stylish and functional luminaries are offered in a beautiful Black finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.