Nini Cord Pendant, Natural/Opal, Satin Nickel Finish, 1x40W Incandescent

  • Mfr # 1JT-NININA-SN

  • Zoro # G706140540


product price:  $328.50
/ea
Free Shipping & Returns

Key Features

Color
White
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-NININA-SN
Zoro #
G706140540
UPC #
767893265182
Country of Origin
China

Dimensions

Maximum Hanging Length
10
Shade Diameter
3.75 in
Canopy/Fitter Diameter
5 in
Shade Height
12.25 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Length
3.75 in

Details

Color
White
Housing Finish
Satin Nickel
Lamp Type
T10
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Wattage
40W
Max. Fixture Wattage
40W
Lamp Quantity
1
Housing Material
Brass/Steel
Bulb Technology
Standard
Material
Brass/Steel
Standards
UL; cUL
Fixture Type
Cord
Shade Color
White
Shade Finish
Natural/Opal
Fixture Socket Type
E26 Medium base
Lamp Shape
T10

Description

The Nini Natural Pendant beautifully melds wood and European glass, with the top conical wood cap turned from real Ash by hand and then clear coated. The glass cylinder is produced from triple layer opal for softly diffusing the light source, complementing the warmth of the wood sublimely. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.