This item is Discontinued.

This item is Discontinued.
Optos Wall Sconce, Frost/Cool Dicro, Brushed Aluminum Finish, 1x40W Halogen (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPTOS1W-FRCD-BA
- Zoro #
- G606139897
- UPC #
- 767893847203
- Country of Origin
- China
- Fixture Voltage
- 120V
- Glass Color
- Multicolored
- Lamp Quantity
- 1
- Housing Material
- Brass/Aluminum
- Lamp Type
- T5
- Fixture Wattage
- 40W
Dimensions
- Height
- 5
- Length
- 5
Description
The Optos wall sconce uses two separate optical-effect lenses to produce interesting displays of up/down light. The aluminum body allows for 359 degree rotation and holds the lenses with clips. Our Frost Lens is a clear molded borosilicate glass with frosted finish, with a parabolic shape designed to carefully diffuse light from the light source. The result is an edgy display that exudes an energetic mood. When lit this gives off a light that is functional and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
Our Cool Dicro Lens is a molded borosilicate glass, with a technologically advanced dichroic coating outer application, in a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy blueish-purple display of light that exudes an energetic mood. When lit this gives off a light that is edgy and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
These stylish and functional luminaries are offered in a beautiful Brushed Aluminum finish.
Our Cool Dicro Lens is a molded borosilicate glass, with a technologically advanced dichroic coating outer application, in a parabolic shape designed to carefully refract the light rays in the light source. The result is an edgy blueish-purple display of light that exudes an energetic mood. When lit this gives off a light that is edgy and vibrant. This handcrafted glass uses a process where every glass is consistently produced using a mold, keeping variations to a minimum.
These stylish and functional luminaries are offered in a beautiful Brushed Aluminum finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.