This item is Discontinued.

Besa Lighting Quad 13 Sconce, Opal/Silver, 1x15W LED QUAD13-LED-SL

This item is Discontinued.

Besa Lighting

Quad 13 Sconce, Opal/Silver, 1x15W LED (Discontinued)

Mfr # QUAD13-LED-SL
Zoro # G206137026
UPC # 767893258474
Country of Origin Türkiye
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QUAD13-LED-SL
Zoro #
G206137026
UPC #
767893258474
Country of Origin
Türkiye
Includes
Lamps
Item
Vanity
Voltage
120V
Lumens
1680
Glass Color
White
Mounting Locations Supported
Wet
Max. Fixture Wattage
15W
Socket Type
GU24
CRI
90+
Lamp Type
A19
Housing Finish
Silver
Fixture Wattage
15W
Housing Material
Aluminum
Lamp Quantity
1
Standards
ADA Compliant; UL; cUL
Fixture Type
120V Sconce Int/Ext
Color Temperature
3000K
Number of Light Bulbs Required
1
Rated Life
25000
Dimmable
Yes
Bulb Technology
LED
Shade Material
Glass
Lamp Shape
A19
Mounting Orientation
Horizontal
Shade Color
White
Fixture Extension
2.75 in
Shade Finish
Opal/Silver
Style
Contemporary

Description

Our Quad collection is built for the rigors of outdoor use, but the grid faceplate artfully integrated into the blown opal glass diffuser allows it to be equally attractive indoors. These stylish and functional ADA compliant luminaries are offered in a powder coated silver faceplate.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.