This item is Discontinued.

This item is Discontinued.
Ring 19 Ceiling, White/Smoke Ring, 3x60W Incandescent (Discontinued)
Mfr #
977002C
Zoro #
G306138213
UPC # 767893038700
Country of Origin Türkiye
Category Flushmount Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 977002C
- Zoro #
- G306138213
- UPC #
- 767893038700
- Country of Origin
- Türkiye
Dimensions
- Length
- 19
- Height
- 4.75
- Depth
- 19
- Shade Height
- 4.5 in.
- Shade Length/Depth
- 19 in.
- Shade Width
- 19 in.
Details
- Lamp Type
- A19
- Voltage
- 120V
- Glass Color
- Gray
- Fixture Wattage
- 60W
- Housing Material
- Aluminum
- Lamp Quantity
- 3
- Bulb Base
- E26 Medium base
- Style
- Contemporary
Description
Nova is clean and contemporary handcrafted glass. Besa’s easy-to-use bayonet mount secures the glass diffuser to the aluminum fitter with a “twist & lock” action. Our Trans-Smoke colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Smoke glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.